SDS Plus Wood Drill Adapter Extension Arm 300mm

SDS Plus Wood Drill Adapter Extension Arm 300mm

Order Code: ZT3919456S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 +£6.3312%

Currently unavailable

Description

High carbon steel. 2 x grub screws for a firm connection. Hex key included. For extended reach when using standard flat bits. For use with drills, drivers and hand braces.

Specifications for SDS Plus Wood Drill Adapter Extension Arm 300mm
  • Material
    High Carbon Steel
  • Length
    300mm
  • Product Type
    Adapter Extension Arm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome