TWQREX150 150mm Long 6mm (1/4) Hexagon Shank Quick Release

TWQREX150 150mm Long 6mm (1/4) Hexagon Shank Quick Release

Order Code: ZT5517127S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

The AW Toolsis a 150mm extension bar designed with a quick release 1/4" bit holder for enhanced convenience and efficiency. Its 1/4" hexagon shank ensures easy fitting into chucks, quick release adaptors, or drills, making it ideal for use in hard-to-reach locations or for achieving extended hole depths. Brand: AW Tools Length: 150mm Shank Size: 6mm (1/4") Quick Release Adaptor for rapid bit changes Hexagon shank allows for easy fitting into chucks or drills Ideal for use with flat bits in hard-to-reach locations or for extended hole depths

See full description
Specifications for TWQREX150 150mm Long 6mm (1/4) Hexagon Shank Quick Release
  • Product Type
    Extension Bar
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome