1-10MM X 0.5MM HSS Metric Workshop Drill Set 170PC
0
1
2
3
4

1-10MM X 0.5MM HSS Metric Workshop Drill Set 170PC

Order Code: ZT1132765XCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

This handy jobber drill set is contains a comprehensive set of bits from 1.0 to 10mm x 0.5mm increments.

Specifications for 1-10MM X 0.5MM HSS Metric Workshop Drill Set 170PC
  • Material
    High Speed Steel
  • Standards Met
    DIN 338N
  • Number of Pieces
    170
  • Flute Construction
    Roll Forged
  • Drill Length Type
    Standard Length
  • Size Increment
    0.5mm
  • Minimum Drill Size
    1mm
  • Finish/Coating
    Black Oxide
  • Maximum Drill Size
    10mm
  • Case Type
    Metal
  • Cutting Direction
    Right Hand
  • System of Measurement
    Metric
  • Drill Size Included
    1.0mm to 10mm x 0.5mm
  • ISO Category
    M
    O
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome