19-Pce Select-a-Drill Set 1-10.00MM
0
1
2
3

19-Pce Select-a-Drill Set 1-10.00MM

Order Code: ZT1132702X

£15.99 Inc VAT (20%)
£16.995.5% off

Order by 12pm, get it Tomorrow

Description

Contents: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5 and 10.0mm.

Specifications for 19-Pce Select-a-Drill Set 1-10.00MM
  • Number of Pieces
    19
  • Minimum Drill Size
    1mm
  • Maximum Drill Size
    10mm
  • MFR Part No.
    2404-8406
  • Size Increment
    0.5mm
  • System of Measurement
    Metric
  • Material
    High Speed Steel
  • Drill Length Type
    Standard Length
  • Standards Met
    ANSI B94 - 11M
    BS328
    DIN 338N
  • Drill Size Included
    1 to 10mm x 0.5mm
  • Case Type
    Plastic Case
  • Drill Diameter Tolerance
    H8
  • Shank Diameter Tolerance
    F11
  • ISO Category
    K
    N
    P