A094 Set 413 HSS Jobber Drill Set - TiN Tip Coated - 13 Piece

A094 Set 413 HSS Jobber Drill Set - TiN Tip Coated - 13 Piece

Order Code: ZT1132749XCopy

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Series A094 drill set No.413 feature a high-speed steel construction with a TiN tip coating for greater durability and toughness. This 13 piece set features a handy tool case for easy tool selection, storage and portability.

Features and Benefits
• TiN tip coating for improved heat and wear resistance
• HSS construction for greater toughness
• 118° Point Angle for excellent cutting performance
• Self centering split-point for better control when hole making

Contents
• 13 Pieces
• Set includes series A002 drills in sizes 1.5 mm - 6.5 mm x 0.5 mm increments + 3.3mm,4.2mm

Typical Applications
• Steel
• Stainless steel
• Cast iron
• Plastics

Standards
• Manufactured to DIN 338

See full description
Specifications for A094 Set 413 HSS Jobber Drill Set - TiN Tip Coated - 13 Piece
  • Maximum Drill Size
    6.5mm
  • System of Measurement
    Metric
  • MFR Part No.
    A094413
  • Material
    High-Speed Steel
  • Standards Met
    DIN 338
  • Minimum Drill Size
    1.5mm
  • Drill Length Type
    Standard Length
  • Number of Pieces
    13
  • Finish/Coating
    TiN
  • Size Increment
    0.5mm
  • Cutting Direction
    Right Hand
  • Flute Construction
    Ground flutes
  • Series
    A094
  • Point Angle
    118°
  • Drill Size Included
    0.5mm to 6.5mm x 0.5 mm
    3.3mm
    4.2mm
  • Case Type
    Plastic Case
  • Flute Type
    Spiral Flute
  • ISO Category
    P
  • Helix Angle
    118°
  • Point Type
    Split Point
  • Depth X Diameter Ratio
    4xD
  • Shank Type
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome