A094 Set 419 HSS Jobber Drill Set - TiN Tip Coated - 19 Piece

A094 Set 419 HSS Jobber Drill Set - TiN Tip Coated - 19 Piece

Order Code: ZT1037792PCopy

£43.99 Inc VAT (20%)


Description

Series A094 Drill Set No.419

•19 Pieces
• TiN tip coated
• 118° Point Angle
• Self centering split-point
• 4xD
• Manufactured to DIN 338
• Set includes series A002 drills in sizes 1.0 mm - 10.0 mm x 0.5 mm increments
• Suitable for use on steel, stainless, cast iron, plastics and many other materials

See full description
Specifications for A094 Set 419 HSS Jobber Drill Set - TiN Tip Coated - 19 Piece
  • Cutting Direction
    Right Hand
  • Maximum Drill Size
    10mm
  • System of Measurement
    Metric
  • Size Increment
    0.5mm
  • Minimum Drill Size
    1mm
  • MFR Part No.
    A094419
  • Drill Length Type
    Standard Length
  • Material
    High-Speed Steel
  • Standards Met
    DIN 338
  • Number of Pieces
    19
  • Flute Construction
    Ground flutes
  • Finish/Coating
    TiN
  • Series
    A094
  • Case Type
    Plastic Case
  • Drill Size Included
    1mm to 10mm x 0.5 mm
  • Point Angle
    118°
  • Helix Angle
    118°
  • Point Type
    Split Point
  • Flute Type
    Spiral Flute
  • ISO Category
    P
  • Shank Type
    Straight
  • Depth X Diameter Ratio
    4xD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome