A296 NO.200 (5-Pce) HSS Centre Drill Set Plastic Case

A296 NO.200 (5-Pce) HSS Centre Drill Set Plastic Case

Order Code: ZT1132681X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Centre drill set in plastic box consisting out of 5 A200 centre drlls with a 60° straight conical form

Specifications for A296 NO.200 (5-Pce) HSS Centre Drill Set Plastic Case
  • Product Series
    A296
  • Finish/Coating
    Bright
  • Minimum Drill Size
    1mm
  • System of Measurement
    Metric
  • Drill Length Type
    Standard Length
  • Case Type
    Plastic Case
  • Standards Met
    BS 328
    DIN 333A
  • Maximum Drill Size
    4mm
  • Series
    A296
  • Flute Construction
    Ground Flute
  • Material
    High Speed Steel
  • Drill Size Included
    1 to 4mm
  • MFR Part No.
    A296200
  • Number of Pieces
    5
  • ISO Category
    P
    K
  • Cutting Style
    Centre Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome