Designed with spiral flutes and various lengths and forms to give high quality centre holes.
• TiN Tipped
• 60° inclusive angle.
• Manufactured to BS 328 : Part 2 : 1986, DIN 333A, ISO 866, ISO 2540, ISO 2541.
• Metric Sizes: 4.00, 6.00, 8.00, 10.00 and 12.00mm.
• Imperial Sizes: BS1, BS2, BS3, BS4 and BS5.
Case Type:
Round Plastic
Standards Met:
BS 328,DIN 333A,ISO 866,ISO 2540,ISO 2541
Flute Construction:
Ground Flute
Number of Pieces:
5
Drill Length Type:
Standard Length
Material:
High Speed Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy