HSS Drill Set 1.0-13.0MM X 0.5MM Metal Case
0
1
2

HSS Drill Set 1.0-13.0MM X 0.5MM Metal Case

Order Code: ZT1132698XCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

A set of 25 Cleveland high speed steel (HSS) jobber drills 1-13mm x 0.5mm increments, supplied in a metal indexed storage case for easy selection and identification of drill diameter.

Specifications for HSS Drill Set 1.0-13.0MM X 0.5MM Metal Case
  • MFR Part No.
    CL7024038410
  • Material
    High-Speed Steel
  • Number of Pieces
    25
  • Cutting Direction
    Right Hand
  • Maximum Drill Size
    13mm
  • Minimum Drill Size
    13mm
  • Case Type
    Metal
  • Standards Met
    ANSI B94-11M
    BS 328
    DIN 338N
  • Drill Size Included
    1mm to 13mm x 0.5mm
  • Drill Length Type
    Standard Length
  • Flute Construction
    Ground flutes
  • System of Measurement
    Metric
  • Size Increment
    0.5mm
  • Finish/Coating
    Black Oxide
  • ISO Category
    P
  • Drill Diameter
    1.5mm
    2mm
    1mm
    2.5mm
    3mm
    3.5mm
    4mm
    4.5mm
    5mm
    5.5mm
    6mm
    6.5mm
    7mm
    7.5mm
    8mm
    8.5mm
    9mm
    9.5mm
    10.5mm
    11mm
    11.5mm
    10mm
    12mm
    12.5mm
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome