HSS Straight Shank Roll Forged Drill Set 6-10mmx0.1mm (Set of 41)
0
1

HSS Straight Shank Roll Forged Drill Set 6-10mmx0.1mm (Set of 41)

Order Code: ZT5519569S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

This Metric Jobber Drill Set is designed for efficient and precise drilling across a variety of materials. Roll forged from high-speed steel (HSS), these drills feature an uninterrupted grain structure that ensures excellent strength and durability. The precision-ground tips deliver effective cutting, making them suitable for use on wood, plastic, carbon steel, plain steel, and stainless steel. This set includes drills in increments of 0.1mm, ranging from 6-10mm, offering flexibility for diverse drilling tasks. Conveniently supplied in a sturdy metal case, the set provides easy storage and organisation. Combining reliability and versatility, it is an essential choice for professionals and DIY enthusiasts alike.

Features and Benefits
• Roll-forged HSS construction enhances strength and longevity
• Ground tips ensure precise and efficient cutting performance
• Designed to work on various materials, including wood, plastics, and metals like carbon and stainless steel
• Contains a comprehensive range of drill sizes, increasing versatility
• Packaged in a robust metal case to keep drills organised and easily accessible

Standards
• DIN 338N
• BS 328

See full description
Specifications for HSS Straight Shank Roll Forged Drill Set 6-10mmx0.1mm (Set of 41)
  • MFR Part No.
    0250076Y
  • Shank Type
    Straight Shank
  • ISO Category
    O
    P
  • Drill Size Included
    6-10mm x 0.1mm
  • Product Type
    Drill Set
  • Case Type
    Metal Case
  • Standards Met
    DIN 338N
    BS 328
    DIN 338N
    BS 328
  • Finish/Coating
    Black Oxide
  • Cutting Direction
    Right Hnd
  • Material
    High-Speed Steel (HSS)
    High Speed Steel
  • Size Increment
    0.1mm
    0.1mm
  • Number of Pieces
    41
  • Minimum Drill Size
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome