3-in-1 Pocket Hole Jig TREPHJIGBK
0
1
2
3
4
5
6
7

3-in-1 Pocket Hole Jig TREPHJIGBK

Order Code: ZT1295308P

£69.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Trend PH/JIG/BK 3-in-1 Pocket Hole Jig for fast and accurate joining of timber and plywood, giving strong instant joints. Multi-function design for twin hole or single hole pockets, perfect for wide or for narrow stock components. With reversible depth gauges, ideal for new projects and repair work. Hardened drilling sleeves for accurate, consistent pockets. Works with timber 12.7mm to 38mm thick. Portable and adaptable for multiple jointing styles and applications with tool-free, fast and easy set up. Build cabinets, furniture and small joinery projects with ease. Supplied with 50 x Assorted Screws, 1 x HSS Drill Bit with Collar, 1 x 150mm Square Drive Bit, 1 x Adaptor Plate, 1 x Hex Key 3mm A/F and 1 x Carry Case. Specification Timber Thicknesses 12.7-38mm Hole Pitch 28-50mm

See full description
Specifications for 3-in-1 Pocket Hole Jig TREPHJIGBK
  • MFR Part No.
    PH/JIG/BK
  • Type
    Pocket Hole
  • Jig Type
    Pocket Hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome