Plain Edge Finder 12mm Body

Plain Edge Finder 12mm Body

Order Code: ZT1002038X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

For fast accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.

Specifications for Plain Edge Finder 12mm Body
  • Shank Diameter
    12mm
  • Body Diameter
    12mm
  • Contact Diameter
    10mm
  • Tool Type
    Plain Edge Finder
  • Overall Length
    81mm
  • Stem Type
    Parallel-ended

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome