Plate Switch 1 Gang 2 Way SP 20A Brushed Stainless Steel White Inserts

Plate Switch 1 Gang 2 Way SP 20A Brushed Stainless Steel White Inserts

Order Code: ZT4982281SCopy

£39.99 Inc VAT (20%)
£45.9913% off
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.197%


Description

Novar ED&S PLT SWTCH 1 GANG 2 WAY SP 20A BRSHD STNLSS STL WHI INSERTS Aspect K24371BSSW

Specifications for Plate Switch 1 Gang 2 Way SP 20A Brushed Stainless Steel White Inserts
  • Colour
    White
  • Wiring System
    Two-way switch
  • Mounting Method
    Flush mounted
  • Width
    86mm
  • Rated Current
    20A
  • Height of Device
    86mm
  • Method of Operation
    Rocker
  • Type of Fastening
    Engage (snap)
  • Surface Finish
    Glossy
  • Assembly
    Basic unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome