312 Tube Sander 1500W - 09605AE90B53

312 Tube Sander 1500W - 09605AE90B53

Order Code: ZT2449659S

£1,299.99 Inc VAT (20%)


Description

230v Single phase 1500w motor
No load speeds 2300 - 6500rpm
Maximum belt width 40mm
Maximum belt length 620mm

See full description
Specifications for 312 Tube Sander 1500W - 09605AE90B53
  • Voltage
    230V
  • Motor Power
    1500W
  • Product Type
    Tube Sander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome