Electricians Screwdriver, 2.5mm Parallel Tip, 75mm Blade
0
1

Electricians Screwdriver, 2.5mm Parallel Tip, 75mm Blade

Order Code: ZT1009770X

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.

Specifications for Electricians Screwdriver, 2.5mm Parallel Tip, 75mm Blade
  • Blade Shape
    Round
  • Finish/Coating
    Black Oxide
  • Tip Size
    2.5mm
  • Special Features
    Magnetized Tip
    Insulated
  • Tip Type
    Slotted
  • Number of Pieces
    1
  • Overall Length
    145mm
  • Handle Material
    Thermoplastic Rubber
    Polypropylene
  • Blade Length
    75mm
  • Blade Material
    Chrome Vanadium
  • Insulated
    No
  • Screwdriver Type
    Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome