1. Tools & Machining/
  2. Power Tools/
  3. Power Fastening Tools/
  4. Electric Screwdrivers
Electrician's VDE Screwdrivers, Parallel Tip

Electrician's VDE Screwdrivers, Parallel Tip


Select
See all variants from
£1.52Inc VAT (20%)

See all variants from £1.52

Description

Volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC, this range of VDE insulated screwdrivers is suited for electrical use. The blades are insulated with magnetic, parallel tips. Slotted head screws are the most commonly used screw. The tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping. The product is finished with a high grip handle and is available in a range of sizes.

Features and Benefits
• Magnetised tips allow you to effectively hold fasteners in place to apply torque accurately
• Available in a range of sizes to suit your needs
• High grip handles ensure maximum control and comfort when using
• All products are VDE tested up to 1000V AC or 1500V DC to ensure your safety

Typical Applications
• Construction
• DIY
• Electrical

Standards
• DIN 7438
• DIN EN 60900

See full description

Feature Attributes

Blade Material:
Steel
Special Features:
Insulated,Magnetized Tip
Finish/Coating:
Black Oxide
Handle Material:
Plastic
Tip Type:
Slotted
Standards Met:
DIN 7438 and DIN EN 60900
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome