Electrical Screwdrivers 125mm X Cross No.2

Electrical Screwdrivers 125mm X Cross No.2

Order Code: ZT4971151S

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

SupaTool Electrical Screwdrivers 125mm x Cross No.2 The handle and shanks are insulated 1000v resistance 5" (125mm) 1000v resistance, plastic head card, Tuv/gs approval 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Electrical Screwdrivers 125mm X Cross No.2
  • Length
    125mm
  • Number of Pieces
    1
  • Handle Material
    Plastic
  • Product Type
    Electrical Screwdriver
  • Type
    Cross No.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome