7806125SB Electronic Super Knips VDE 1000V 125mm
0
1

7806125SB Electronic Super Knips VDE 1000V 125mm

Order Code: ZT4028361SCopy

£33.99 Inc VAT (20%)
£35.995.5% off


Description

Knipex 78 06 125 SB Electronic Super Knips VDE 1000V 125mm
The Knipex 7806125SB Electronic Super Knips are made from INOX tool steel with a polished head. The handles are VDE insulated to 1000V with multi-component grips. Very small pliers for the most detailed work.

Features:
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
Ground, very sharp cutting edges without bevel
Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life
Precision shaped tips cut wires resting on a board from 0.2 mm dia.
Joint with stainless steel rivet
Extremely smooth movement for minimum operator fatigue
With opening spring and opening limiter
Specification:
Head: polished
Handles: insulated with multi-component grips, VDE-tested
Cutting capacities soft wire (diameter) : 0, 2 - 1.6 Ø mm
Cutting capacities medium hard wire (diameter) : 1.0 Ø mm

See full description
Specifications for 7806125SB Electronic Super Knips VDE 1000V 125mm
  • Overall Length
    125mm
  • Product Type
    Precision Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome