9914250SB High Leverage Concreters Nippers 250mm
0
1

9914250SB High Leverage Concreters Nippers 250mm

Order Code: ZT4028360S

£29.99 Inc VAT (20%)

Currently unavailable

Description

The Knipex 99 14 250 SB concreters nippers offer high leverage transmission for the most demanding applications
They require 25% less effort compared to conventional concreters' nippers of the same size and are zinc plated for excellent corrosion resistance and long life. They are typically suited to cutting different types of wire and do so with ease. Sold with hang tab packaging as shown in picture.

Features:
25% less effort required compared to conventional concreters’ nippers of the same size
Extra-slim form for tying deep mounted steel rods
To lace concrete reinforcing steel with binding wire from a roll
Wire is twisted and cut in a single pass
High-leverage joint, minimising strain, even when thick binding wires are used
The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles
Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC
High-grade special tool steel, forged, multi stage oil-hardened
Specification:
Length: 250mm

See full description
Specifications for 9914250SB High Leverage Concreters Nippers 250mm
  • Product Type
    Concreters Nippers
  • Number of Pieces
    1
  • Overall Length
    250mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome