Electronic end cutting nippers

Electronic end cutting nippers

Order Code: ZT2465652SCopy

£84.99 Inc VAT (20%)


Description

Wide head and long cutting edge, with fine bevel For high cutting performance Induction-hardened precision cutting edges, hardness 61 - 63 HRC With opening spring ESD = electrostatic discharge protection

Specifications for Electronic end cutting nippers
  • Finish
    Steel Polished
  • Blade Width
    15mm
  • Product Type
    End Cutting Nippers
  • Handle Design
    ESD 2C grip sleeves
  • Bevel
    Fine
  • Length
    125mm
  • Cutting Application
    Hard wire
  • Cutting Edge Length
    15mm
  • Hardening Process
    Induction hardened
  • Blade Shape
    Small Facet
  • Hardness of Cutting Edge
    61 - 63 HRC
  • Head Shape
    Wide
  • Overall Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome