Electronics Diagonal Cutter PVC Grip 125mm KPX7502125
0
1
2
3

Electronics Diagonal Cutter PVC Grip 125mm KPX7502125

Order Code: ZT1286238P

£50.99 Inc VAT (20%)


Description

Knipex 75 02 Series Electronic Diagonal Cutters for ultra fine cutting work, e. g. in electronics and fine mechanics. With sharp, ground cutting edges. The cutting edges have been additionally induction-hardened, approx. 62 HRC. Made from high-grade special tool steel, forged, multi stage oil-hardened with a bolted joint for high precision and stress tolerance. There is also a low-friction double spring for gentle and even opening. Fitted with ergonomically PVC coated styled handles for added grip and comfort. Specification Cutting Capacity (mm) Piano 0.4, Hard 0.6, Medium 1.0, Soft 0.2-1.3 Length 125mm Jaw Length 14mm Head Width 10.5mm

See full description
Specifications for Electronics Diagonal Cutter PVC Grip 125mm KPX7502125
  • Length
    125mm
  • Overall Length
    125mm
  • Product Type
    Diagonal Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome