Electronics Pliers & Cutters
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21
22
23
24
25
26

Electronics Pliers & Cutters


£20.99 Inc VAT (20%)
Up to 3% off

See all variants from £20.99

Description

Made from high quality chrome vanadium with ground finish jaws and bonded vinyl grip for user comfort and control. Used for delicate, fine and accurate work in a continuous production environment. Spring-loaded return for quick repetitive opening and operator comfort. Overall length: 120mm.

Box Joint
Distributes tension equally to both sides of each jaw, avoiding 'twisting' of pliers.

See full description

Feature Attributes

Overall Length:
120 mm
Number of Pieces:
1
Insulated:
No
Miniature:
No
Special Features:
No
Handle Material:
Vinyl
More attributes
Product Reviews -
3 years ago by Anthony
Possibly my most used pair of pliers, I often wonder how they make the box joint which does not twist when holding offset items.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome