5-16MM HSS-Cobalt PM Weldon H/H F/P Ripper Set P/P
0
1

5-16MM HSS-Cobalt PM Weldon H/H F/P Ripper Set P/P

Order Code: ZT1152266X

£179.99 Inc VAT (20%)


Description

6 Piece Set
Centre cutting.
To Manufacturers Standards.
Weldon shank to DIN 1835B.
Shank diameter to h6.
Dimensions to DIN 844.
Contents: 5, 6, 8, 10, 12 and 16mm.

See full description
Specifications for 5-16MM HSS-Cobalt PM Weldon H/H F/P Ripper Set P/P
  • Material
    Cobalt High Speed Steel
  • Plunge Type
    Centre Cutting
  • Shank Type
    Weldon Flat
  • Cutter Diameter
    10
    5
    16
    8
    12
    6
  • Number of Flutes
    4
  • Finish/Coating
    Peak Power
  • Material Grade
    M35
  • Overall Length
    2x57
    92
    69
    83
    10
  • Shank Diameter
    2x10
    16
    2x6
    12
  • Flute Length
    26
    32
    19
    22
    13
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome