6-16 HSS-Cobalt PM Weldon F/P Ripper Set P/Power
0
1

6-16 HSS-Cobalt PM Weldon F/P Ripper Set P/Power

Order Code: ZT1152270X

£149.99 Inc VAT (20%)


Description

5 Piece Set
Centre cutting.
To Manufacturers Standards.
Weldon shank to DIN 1835B.
Shank diameter to h6.
Dimensions to DIN 844.
Contents: 6, 8, 10, 12 and 16mm.

See full description
Specifications for 6-16 HSS-Cobalt PM Weldon F/P Ripper Set P/Power
  • Shank Diameter
    2x10
    16
    6
    12
  • Overall Length
    83
    57
    92
    94
    69
  • Plunge Type
    Centre Cutting
  • Number of Pieces
    5
  • Cutter Diameter
    10
    16
    6
    8
    12
  • Material Grade
    M35
  • Flute Length
    32
    19
    22
    13
    26
  • Shank Type
    Weldon Flat
  • Material
    Cobalt High Speed Steel
  • Number of Flutes
    3
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome