T84-34 Heavy Duty Eng Vice 4.1/2" Jaws

T84-34 Heavy Duty Eng Vice 4.1/2" Jaws

Order Code: ZT1011058X

£569.99 Inc VAT (20%)


Description

Heavy-duty vices which are engineered with an anvil which allows for shaping beating and more robust work. SG ductile iron body and sliding jaw which are machined on all friction surfaces for a smooth action. Fitted with steel handle and main screw.

Specifications for T84-34 Heavy Duty Eng Vice 4.1/2" Jaws
  • Jaw Width
    115mm
  • Model Number
    T8434
  • Jaw Opening
    145mm
  • Jaw Material
    Steel
  • Overall Material
    Cast Iron
  • Base Type
    Fixed
  • Mounting Type
    Bolt
  • Vice Type
    Bench Vice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome