6" (150mm) H/Round Smooth Engineers File + Handle
0
1
2

6" (150mm) H/Round Smooth Engineers File + Handle

Order Code: ZT1027046PCopy

£10.99 Inc VAT (20%)


Description

This half round engineer's file is suited for filing in concave and flat surfaces for true versatility. Complete with an ergonomic ERGO™ handle, the product is ideal for all-round use.

Features and Benefits
• File handle developed according to the scientific ERGO™ process for maximum comfort, safety and quality
• Designed for filing concave and flat surfaces and large holes for ultimate versatility of use
• Suitable for deburring work to further enhance the product's use
• Edges and surfaces tapered towards tip for precision filing and allows for better access into tight corners
• Double cut surfaces and uncut edges to ensure you only file the necessary areas without damaging unwanted edges

Typical Applications
• Engineering
• Construction
• DIY

See full description
Specifications for 6" (150mm) H/Round Smooth Engineers File + Handle
  • Product Type
    Engineers Files
  • Type
    Half-Round
  • Type of Cut
    Smooth
  • Overall Length
    150mm
  • MFR Part No.
    1-210-06-3-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome