Pillar Needle File 160mm Cut 4

Order Code: ZT1096213S

£15.99 Inc VAT (20%)


Description

This pillar needle file is designed with a double cut on the two faces and a single cut on both edges for delivering Cut 4 fine finishing of metals. These files are parallel in width and in thickness, making them ideal for flat filing work.

Features and Benefits
• Provides a fine cut for finishing
• All metal construction makes for a durable product

Typical Applications
• Construction
• Finishing

See full description
Specifications for Pillar Needle File 160mm Cut 4
  • Product Type
    Needle File
  • MFR Part No.
    VLA2401-160-4
  • Number of Pieces
    1
  • Type
    Pillar
  • Type of Cut
    Cut 4
  • Handle Material
    Metal
  • Overall Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome