Arts & Crafts Kit 3000-2/25

Arts & Crafts Kit 3000-2/25

Order Code: ZT1254742X

£99.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Dremel 3000 Multi-Tool Arts and Crafts Kit is a versatile tool for precise, light-duty finishing on various materials. With 26 included accessories, it can switch between applications like carving, engraving, sanding and polishing. Featuring variable speed settings and attachments like the Cutting Guide and Flexible Shaft, this tool ensures neat, professional results. Perfect for DIY and creative projects, it delivers power, precision, and ease of use.

Features and Benefits
• Versatile all-in-one tool for a variety of DIY applications
• 26 accessories included for carving, sanding, polishing and more
• Variable speed settings
• Flexible Shaft attachment
• Cutting Guide included for neat and accurate results
• Compatible with all Dremel accessories

See full description
Specifications for Arts & Crafts Kit 3000-2/25
  • Weight
    0.55kg
  • Model Number
    3000-2
  • Tool Type
    Engraver
  • Includes
    26 high quality Dremel accessories including EZ SpeedClic accessories
  • Power Rating
    130W
  • Supply Voltage
    230V
  • No Load Speed
    10,000 - 33,000opm
  • Height
    50mm
  • MFR Part No.
    F0133000HB
  • Width
    45mm
  • Item
    Corded Multi-Tool Kit
  • Power
    130W
  • Length
    190mm
  • Power Source
    Electric
  • Switch Configuration
    Variable Speed Slider
  • Voltage
    230V
  • Series
    Dremel 3000
  • Noise/ Vibration Information
    2,4 5,4m/s²
  • Noise / Vibration Information
    2, 4 5, 4m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome