CP9361 - Air Scribe

CP9361 - Air Scribe

Order Code: ZT1028863X

£499.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Lightweight and easy to operate. A simple, piston supplied power mechanism for
trouble-free use. Graduated sleeve throttle permits accurate power selection. Change of stylus converts tool to scaler or hammer.

Blows per minute: 13,500
Air consumption: 0.2cfm.
Air inlet thread: 1/4” NPTF.
Noise level: 82dBA.
Vibration: 4.2m/s2.
Length: 127mm.

See full description
Specifications for CP9361 - Air Scribe
  • Overall Width
    16mm
  • Air Inlet Size
    1/4 NPTF
  • Air Pressure
    6.3bar
  • Sound Pressure Level
    79dBA
  • Weight
    140g
  • Blows per Minute
    13,500
  • Compatible Hose Inner Diameter
    3/16
  • Air Consumption
    0.28ft³/min
  • MFR Part No.
    CP9361
  • Sound Power Level
    90dBA
  • Type
    Engraving Pen
  • Overall Length
    120mm
  • Item
    Engraving Pen
  • Power Source
    Air
  • Width
    16mm
  • No Load Speed
    13500opm
  • Length
    120mm
  • Noise / Vibration Information
    Sound Pressure Level: 79 dBA
    Sound Power Level: 90 dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome