Electric Engraver Kit
0
1
2

Electric Engraver Kit

Order Code: ZT1003228XCopy

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%

Order by 3pm, get it Tomorrow

Description

ENG003
Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template.

• 5-Position adjustable engraving depth
• Soft grip
• Positive On/Off
• 1.8m cable
• Includes 2 tips and template for letters and numbers

See full description
Specifications for Electric Engraver Kit
  • Type
    Engraver
  • Voltage
    230V
  • Number of Pieces
    4
  • MFR Part No.
    ENG003
  • Includes
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome