SIMVHT20D High Temperature Black Matt Paint 500ML
0
1

SIMVHT20D High Temperature Black Matt Paint 500ML

Order Code: ZT1252590X

£5.99 Inc VAT (20%)


Description

High temperature black paint provides an attractive and durable finish on a range of surfaces. This paint is guaranteed to protect up to temperatures of 800ᵒC.

Features and Benefits
• Aerosol design which is easy to apply
• Oil resistant
• Petrol resistant

Typical Applications
• Exhausts
• Brake calipers
• Manifolds
• Boilers
• Barbecues
• Stoves

See full description
Specifications for SIMVHT20D High Temperature Black Matt Paint 500ML
  • Supplier Colour
    Black
  • For Use On
    Brake Callipers
    Exhausts
    Manifolds
  • Colour
    Black
  • Container Type
    Aerosol
  • Product Type
    Paint
  • MFR Part No.
    SIMVHT20D
  • Series
    VHT
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome