Hi-Feed Face Mill 50A05R-SMOSO12-C
0
1

Hi-Feed Face Mill 50A05R-SMOSO12-C

Order Code: ZT4789440SCopy

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

These cylindrical and exchangeable head tools possess precision-ground geometry, ensuring stable clamping and extended tool life. Ideal for various materials, they facilitate efficient chip evacuation, reducing overcutting and chip sticking. Whether it's deep pocketing, cross-hole milling, or face milling, these tools deliver superior surface finish and reliability with every use.

Features and Benefits
• Precision-ground geometry for stable clamping and extended tool life
• Efficient chip evacuation reduces overcutting and chip sticking
• Superior surface finish for enhanced machining quality
• Reliable performance in deep pocketing, cross-hole milling, and face milling applications

See full description
Specifications for Hi-Feed Face Mill 50A05R-SMOSO12-C
  • Toolholder Style
    Shell Mill
  • ISO Designation
    SOHT 12
  • MFR Part No.
    8551769
  • Maximum Cutting Diameter
    50mm
  • Cutting Edge Angle
    12°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome