Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
05-A322 Size 5 Aluminium Hammer
By Thor
Order Code:
ZT3308452S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/05-a322-size-5-aluminium-hammer/p/ZT3308452S
Add to quotation
Schedule an order and save 5%
View all Faced & Dead Blow Hammers
Description
Malleable iron head fitted with solid shaft and two ductile aluminium faces.
Specifications
Specifications for 05-A322 Size 5 Aluminium Hammer
Shaft Material
Wood
Type
Faced Hammer
Number of Pieces
1
Overall Length
915mm
Head Diameter
70mm
MFR Part No.
05-A322
Head Weight
4250g
Face Material
Aluminium
Head Material
Iron
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome