20-1212 Thorace Dead Blow Nylon Hammer (38MM) 700g

20-1212 Thorace Dead Blow Nylon Hammer (38MM) 700g

Order Code: ZT2604134S

£31.99 Inc VAT (20%)


Description

Thor 20-1212 Thorace Dead Blow Nylon Hammer (38mm) 700G The Thor20-1212Thorace Dead Blow Nylon Hammer has a cavity inside the head partially filled with steel shot which adds to the weight, prevents rebound and delivers 'dead' blows of maximum force. The hammer is available in different weights with interchangeable faces. Commonly used in most assembly/fitting applications including engineering, toolmaking, shopfitting, partitioning, double glazing etc. Features: Faces are designed to wear and to be replaced by hand All faces are one-piece moulded No metal pegs or inserts to damage the workpiece when worn Serrations in the metal head prevent faces coming loose during use Faces have a shoulder for extra strength and to prevent fracture from misdirected blows Face diameter 38mm / 1.1/2 Inch Specification: Model: 20-1212 Face diameter 38mm / 1.1/2 Inch Approximate Length: 305mm / 12 Inch Weight: 700g / 1.5lb

See full description
Specifications for 20-1212 Thorace Dead Blow Nylon Hammer (38MM) 700g
  • Product Type
    Dead Blow Nylon Hammer
  • Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome