37324 Deadblow Hammer 1kg

37324 Deadblow Hammer 1kg

Order Code: ZT1037921P

£25.99 Inc VAT (20%)


Description

Draper Black SBR Dead Blow Hammer weighing 1kg. Possesses a hollow head scattered with steel particles.

Features and Benefits
• Made from SBR for cold and oil resistance to allow work in all conditions
• Hollow head with steel particles to aid in preventing rebound
• Durable handle with enhanced grip for efficiency when working

See full description
Specifications for 37324 Deadblow Hammer 1kg
  • Number of Pieces
    1
  • Type
    Dead Blow Hammer
  • MFR Part No.
    37324
  • Head Material
    Rubber
  • Face Material
    Rubber
  • Head Weight
    1000g
  • Shaft Material
    Steel
  • Overall Length
    350mm
  • Head Diameter
    50mm
  • Special Features
    Corrosion-Resistant
  • Face Hardness
    Hard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome