Carpenter hammer 600g l.330mm steel tube

Carpenter hammer 600g l.330mm steel tube

Order Code: ZT2465682SCopy

£19.99 Inc VAT (20%)


Description

With magnetic nailholder With secured head Track with magnetic nail groove Tubular steel handle with plastic grip With head protection

Specifications for Carpenter hammer 600g l.330mm steel tube
  • Shaft Material
    Steel Tube
  • Product Type
    Carpenters' Hammers
  • Material
    Special Steel
  • Handle Material
    Plastic
  • Height
    32mm
  • Width
    175mm
  • Head Protection
    Locking pin
  • Length
    332mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome