Dead Blow Nylon Hammers

Dead Blow Nylon Hammers


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Supplied with two screw on, replaceable nylon faces, this range of dead blow hammers are suited for delivering heavy, strong blows whilst doing minimal damage on workpieces. The hollow, die cast head is partially filled with steel shot to add weight and minimise rebound and recoil. Ideal for use as a multi-purpose striking tool that excels at delivering tough and sustained blows without doing damage. Available in a variety of sizes and specifications to suit a range of needs.

Features and Benefits
• Head cavity is partly filled with steel shot which aids in preventing rebound
• Faces can easily be replaced by hand to keep them working at an optimum level
• Serrated metal head ensures the faces don't come loose during use
• Handle is manufactured from aluminium alloy with a shock absorbent non-slip rubber grip to aid in better control when wielding
• Faces also have a shoulder for added durability as well as helping prevent fracture from misdirected blows

Typical Applications
• Ideal for use in assembly/fitting applications including engineering, toolmaking, shopfitting, partitioning, double glazing and any application in which minimal damage to the workpiece is needed

Notes
• Replacement Faces:
• White Nylon - 76-720NF
• Brown Polyurethane - 76-710TF

See full description

Feature Attributes

Type:
Dead Blow Hammer
Face Hardness:
Hard
Head Material:
Aluminium Alloy
Shaft Material:
Rubber
Face Material:
Nylon
Special Features:
Replaceable Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome