Electrician's Hammer 300g

Electrician's Hammer 300g

Order Code: ZT3113689S

£49.99 Inc VAT (20%)


Description

The Wiha Electrician's Hammer easily removes nails and nail clamps or positions cables and dowels. Its U-shaped striking surface provides optimum access to tight spaces. The flat, straight claws on the hammer head enable users to remove nail clamps even from difficult-to-reach spots and pull nails quickly and easily from the wall. This hammer unites ergonomic handling, balanced weight distribution and the ability to remove fastening elements such as nail clamps. Fitted with an ergonomically designed, non-slip handle. Fits perfectly into the hand, ensuring a secure hold when striking. The base of the handle can be used to position cables and dowels, without causing any damage to the wall. Specifications: Head Weight: 300g. Hammer Head Height: 23.9mm. Overall Length: 283mm.

See full description
Specifications for Electrician's Hammer 300g
  • Head Type
    Straight Claw
  • Face Type
    Smooth
  • Grip Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome