20465 150mm Low Profile Clean Sanding Back-up Pad
0
1
2

20465 150mm Low Profile Clean Sanding Back-up Pad

Order Code: ZT1033344X

150mm
£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£36.798%


Description

Max. rpm: 12,000.
Male thread: 5/16” - 24.
Colour: red.
Face colour: black.
Density: firm.
No. of holes: 49.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome