1-170-08-2-2 ERGO Handled Three-Square Second Cut File 200mm (8in) BAH17082H
0
1
2

1-170-08-2-2 ERGO Handled Three-Square Second Cut File 200mm (8in) BAH17082H

Order Code: ZT1274353PCopy

£11.99 Inc VAT (20%)


Description

Bahco Handled Three-Square File with an ERGO handle. These three-square files are ideal for deburring and filing angles and internal corners. Also suitable for filing of holes and large fillets as well as concave surfaces. The file's tapered surfaces make it well suited for flat filing. It has an triangular, tapered shape towards the point, and double cut surfaces. The two component handle gives comfort and control during use. It also incorporates a handy hanging slot. This Bahco Handled Three-Square File has the following specification Size 200mm (8in) Cut Second Cut File Width 15.5mm Teeth per cm 15

See full description
Specifications for 1-170-08-2-2 ERGO Handled Three-Square Second Cut File 200mm (8in) BAH17082H
  • Type
    Handled File
  • Length
    200mm
  • File Type
    Handled File
  • Cut Type
    Second

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome