Size 1 5" Plastic File Handle

Size 1 5" Plastic File Handle

Order Code: ZT1031506X

£1.04 Inc VAT (20%)
£1.2919% off
QuantityPriceDiscount
1 - 19£1.040%
20 - 49£1.004%
50 +£0.967.5%

Order by 12pm, get it Tomorrow

Description

With contoured grip and hanging hole.

Specifications for Size 1 5" Plastic File Handle
  • Special Features
    Hanging Hole
  • Colour
    Orange
  • File Length
    8"-10"in
  • Handle Length
    110mm
  • Handle Material
    Moulded Plastic
  • Size
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome