16CM 150 Diamond File Set (6-Pcs)
0
1

16CM 150 Diamond File Set (6-Pcs)

Order Code: ZT1031522XCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Order by 3pm, get it Tomorrow

Description

16cm
150 grain (medium grade). With tapered handles. Supplied in PVC wallet. Suitable for
light duty and workshop use.
Contents: hand, half round, three square, round, square and knife.

See full description
Specifications for 16CM 150 Diamond File Set (6-Pcs)
  • Number of Pieces
    6
  • Overall Length
    160mm
  • Shape
    Half Round
    Knife
    Round
    Square
    Three Square
  • Includes
    Convinient PVC Wallet
  • Type of Cut
    Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome