Diamond Needle File Set 6 Piece FAIPPDIAMOND
0
1

Diamond Needle File Set 6 Piece FAIPPDIAMOND

Order Code: ZT1280180P

£20.99 Inc VAT (20%)
£21.994.5% off

Order by 2pm, get it Tomorrow

Description

These Faithfull Diamond Needle Files are used in applications where the surface finish takes priority over fast stock removal rates and are most suited for smaller workpieces. They are often used by engineers and model makers where precision is required. The FAIPPDIAMOND set contains six precision diamond needle files fitted to comfortable soft-grip handles. Suitable for use on metal and plastic. The set comes in a plastic storage case and contains six shaped files as follows: Half Round, Round, Flat Taper, Square, Flat & Three Square. Specifications: Overall length: 150mm. Blade length: 100mm. Length of diamond: 50mm.

See full description
Specifications for Diamond Needle File Set 6 Piece FAIPPDIAMOND
  • Overall Length
    150mm
  • Includes
    Mixed Set
  • MFR Part No.
    FAIPPDIAMOND
  • Type
    Mixed Set
  • Cut Type
    Mixed Set
  • File Type
    Mixed Set
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome