Handled Rasp Set, 3 Piece

Handled Rasp Set, 3 Piece

Order Code: ZT1292707PCopy

£30.99 Inc VAT (20%)


Description

Stanely 3 Piece Handled File Set for woodwork applications. High carbon steel blade for strength and durability. Fitted with a bi-material handle. With a hang hole for convenient storage. These rasps will give a good professional finish to any work piece. Contains: 1 x Round Rasp 200mm (8in)1 x Half-Round Rasp 200mm (8in)1 x Flat Rasp 200mm (8in)

Specifications for Handled Rasp Set, 3 Piece
  • Length
    200mm
  • Cut Type
    Mixed
  • Blade Material
    High Carbon Steel
  • Product Type
    Handled Rasp Set
  • Handle Material
    Bi-Material
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome