Inc VAT (20%)
FC18 - Grip Point Screw
Multi-purpose work support and clamping unit, ideal for rough parts.
Material: Medium Carbon Steel EN19B.
Hardness: HRC 32 - 38. Tooth plate HRC 60.
Serrated Surface: Induction Hardened.
Surface Finish: Black Oxide.
Surface Finish:
Black Oxide
Standards Met:
EN19B
Material:
Carbon Steel
Type:
Grip Point Screw
Series:
FC18
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy