9pc Hex Socket Bit Set 1/4" Drive & Storage Rail

9pc Hex Socket Bit Set 1/4" Drive & Storage Rail

Order Code: ZT3738982S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

9pc professional hex socket bit set on a storage rail for use with 1/4" drive ratchet or extension bar. Overall length of 37mm. Socket made of hardened and tempered Chrome Vanadium (Cr-V) steel and bit made of impact grade S2 steel with matt finish for corrosion resistance. Each feature knurled ring for extra grip and performance. Individual replacement hex socket bits sold separately. Supplied on a storage rail.
Set includes:

- 2, 3, 4, 5, 6, 7, 8, 9, 10mm

See full description
Specifications for 9pc Hex Socket Bit Set 1/4" Drive & Storage Rail
  • Number of Pieces
    9
  • Overall Length
    37mm
  • Product Type
    Hex Socket Bit Set
  • Finish/Coating
    Matt
  • Size Range
    4mm
    2mm
    8mm
    3mm
    10mm
    5mm
    9mm
    6mm
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome