Metric Flare Nut Spanners, Chrome Vanadium Steel


Select
£3.59 Inc VAT (20%)
Up to 16.5% off


See all variants from £3.59

Description

Conform to ASME B107.4. & ANSI B107.9M. Made from high quality chrome vanadium steel. Satin finish body with highly polished heads. Offset ends. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc.
Chrome plated finish to pevent from corosion.
15° Head angle

Feature Attributes

Finish/Coating:
Satin
Material:
Chrome Vanadium Steel
Metric or Imperial:
Metric
Standards Met:
ASME B107.4.,ANSI B107.9M.
Single or Double End:
Single End
Insulated:
No
More attributes