3421-AW Floor Scraper Blade

3421-AW Floor Scraper Blade

Order Code: ZT1010376XCopy

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

Floor Scraper 3420-BC
Replaceable high carbon spring steel blade, ground and polished finish.
Tubular steel handle.
Blade size: 75 x 205mm.
Overall length: 1220mm.

See full description
Specifications for 3421-AW Floor Scraper Blade
  • Blade Material
    High Carbon Steel
  • Blade Length
    205mm
  • Blade Width
    75mm
  • Type
    Replacement Blade
  • For Use With
    3420BC Floor Scraper
  • MFR Part No.
    3421AW

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome