Floor Scraper, Heavy Duty

Floor Scraper, Heavy Duty

Order Code: ZT3078072SCopy

£179.99 Inc VAT (20%)
£189.995% off


Description

Handle Length cm: 150.
Handle Length in: 60.
Handle Material: Solid steel.
Product Type: Scrapers & squeegees.
Type: Heavy duty floor scraper.348916 is heavy duty with a 150cm (60") solid steel handle. 348915 is a general cleaning floor scraper with 120cm (48") handle.

See full description
Specifications for Floor Scraper, Heavy Duty
  • Handle Material
    Solid steel
  • Handle Length
    60in
    150cm
  • Product Type
    Scrapers & Squeegees
  • Type
    Heavy Duty Floor Scraper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome