Floor Scraper Vinyl & Wood Complete Each

Floor Scraper Vinyl & Wood Complete Each

Order Code: ZT2428352SCopy

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.076%
10 +£28.1512%


Description

JanSan® Floor Scraper Vinyl & Wood Complete is a good quality scraper for wood or vinyl surfaces with a deeper blade which easily removes stubborn dirt, gum or mud from floors.
Features & Benefits - Professional Contractors Floor Scraper - 54 Inch vinyl covered steel handle and blade - Fitted with a Vinyl & Wood Blade. - Ideal for removing stubborn soil or chewing gum. - Comprises of a Red Handle, Vinyl & Wood Blade and a scraper holder. - Weight 680g - Size 147x20cm

See full description
Specifications for Floor Scraper Vinyl & Wood Complete Each
  • Material
    Metal
  • Colour
    Silver
  • Product Type
    Squeegees & Scrapers
  • Size
    137cm / 54"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome